Welcome to Würth Latvia For trade customers only

Fixing bolt anchor, zinc-coated

Wedge anchor stainless steel zinc plated SORMAT
WEDGE ANCHOR ZP M10X80X162

Art.-no. 0904210100

EAN 4053479975450

Individual price display after login
Fixing bolt anchor, zinc-coated

Art.-no. 0904210100

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x anchor diameter

M8

Anchor length (l)

162 mm

Max. attachment height (t fix)

80 mm

Material

Steel

Surface

Zinc plated

Product weight (per item)

94.6 g

Type description

S-KA

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information