Fixing bolt anchor, zinc-coated
Wedge anchor stainless steel zinc plated SORMAT
WEDGE ANCHOR ZP M16X5X123
Art.-no.
090421605
EAN 4053479969206
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x anchor diameter | M16 |
Anchor length (l) | 123 mm |
Max. attachment height (t fix) | 5 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 204 g |
Type description | S-KA |