Welcome to Würth Latvia For trade customers only

Flat washer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)

ISO 7089 steel 300 HV hot dip galvanized
WSH-ISO7089-300HV-(HDG)-36

Art.-no. 0407009436

EAN 4061975926111

Individual price display after login
Flat washer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)

Art.-no. 0407009436

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hardness class 300 HV
  • Replaces DIN 125

  • Washers with hardness class 300 HV can be used in combination with bolts in strength classes ≤ 10.9 and nuts in strength classes ≤ 10

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M36

Internal diameter (d1)

37 mm

Outer diameter (d2)

66 mm

Thickness (h1)

5 mm

Standards

ISO 7089

Material

Steel

Vickers hardness, HV

300 HV

Surface

Hot dip galvanized

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information