Welcome to Würth Latvia For trade customers only

Flux-core wire Innershield NR-211 MPE

MIG welding wire NR-211 MPE
FLUX CORED NR-211-MP 0,9MMX4,5KG

Art.-no. 0982909044

EAN 4053479981093

Individual price display after login
Flux-core wire Innershield NR-211 MPE

Art.-no. 0982909044

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Gasless MIG flux-core wire
  • Innershield is an arc welding method where the arc burns between the wire and the target.

  • The powder creates a gas shield during welding and produces slag on the weld pool.
Notice

Classification:


  • AWS A5.20-95 E71T-11

  • EN ISO 17632-A: T42 Z Z N 1 H10
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

0.9 mm

Layer-coiled

Yes

Weight

4.5 kg

Type of coil

Plastic coil S200

Min. longitudinal elongation

20 %

Min. tensile strength

480 N/mm²

Product weight (per item)

4.500 kg

Mechanical properties, typical, clean welding material

required AWS Typical values
Yield strength N/mm² min. 400 450
Tensile strength N/mm² min. 480 610
Elongation % min. 20 22
Impact strength ISO-V(J) not required

Approvals

LR BV
+ +

Chemical analysis

C Mn Si P S Al
0,21 0,65 0,25 0,010 0,003 1,3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information