Flux-cored welding wire Innershield NR-211 MPE
FLUX CORED NR-211-MP 0,9MMX0,450KG
Art.-no. 0982909040
EAN 4053479981086
Register now and access more than 125,000 products
Lincoln NR-211 MPE flux-cored welding wire is suitable for unalloyed steels and structural steels. Recommended material thicknesses for the material to be welded: 2.5 - 12 mm. Innershield is an arc welding process where the arc burns between the wire and the workpiece. It enables welding without separate shielding gas – the flux forms a gas shield for the weld and slag over the weld pool. The product offers a user-friendly welding experience suitable for both professionals and hobbyists.
- Gasless MIG flux-cored wire
- For unalloyed steels and structural steels
- Recommended material thicknesses 2.5–12 mm
- Versatile applications and easy to control
- Current type DC
- Innershield arc welding process, no separate shielding gas required
- AWS A5.20-95 E71T-11
- EN ISO 17632-A: T42 Z Z N 1 H10
- AWS A5.20-95 E71T-11
- EN ISO 17632-A: T42 Z Z N 1 H10
Datasheets(X)
Wire diameter (Ø) | 0.9 mm |
Layer-coiled | Yes |
Weight | 450 g |
Type of coil | Plastic coil S100 |
Min. longitudinal elongation | 20 % |
Min. tensile strength | 480 N/mm² |
Product weight (per item) | 450 g |
Mechanical properties, typical, clean welding material | ||
| required AWS | Typical values | |
| Yield strength N/mm² | min. 400 | 450 |
| Tensile strength N/mm² | min. 480 | 610 |
| Elongation % | min. 20 | 22 |
| Impact strength ISO-V(J) | not required |
Approvals | |
| LR | BV |
| + | + |
Chemical analysis | |||||
| C | Mn | Si | P | S | Al |
| 0,21 | 0,65 | 0,25 | 0,010 | 0,003 | 1,3 |