Food grade pressure hose ARIEX
Food grade pressure hose, Ariex
HOSE-FD-ARIEX-PVC-REINFD-12,5X18MM
Art.-no. 5970102012
EAN 4046777690897
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Food grade PVC hose for compressed air and liquids.
Construction: The inner and outer surface is made of transparent, polyester-reinforced PVC plastic
Operating temperature: -15 to +60°C
Marking: Ariex – Ø – pressure index – A,B,C 2007/19/CE
Notes: The hose is compliant with A, B, C 2007/19/CE.
NoticeThe hose is compliant with A, B, C 2007/19/CE.
The hose is compliant with A, B, C 2007/19/CE
Product information
Datasheets(X)
Internal diameter | 12.5 mm |
Wall thickness | 2.75 mm |
Material | PVC - Polyvinyl chloride |
Min./max. temperature resistance | -15 to 60 °C |
Colour | Transparent |
Operating pressure | 13 bar |
Bending radius | 110 mm |
Burst pressure | 40 bar |
Outer diameter | 18 mm |