Welcome to Würth Latvia For trade customers only

Forge hammer Nupla

SLEDGE HAMMER 1,5 KG

Art.-no. 0715731095

EAN 4053479952987

Individual price display after login
Forge hammer Nupla

Art.-no. 0715731095

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and durable striking head securely bonded to the handle. The fibreglass handle makes the hammer 10 times stronger than a traditional wooden handle and includes an ergonomic grip.

The Nupla fibreglass handle is a reliable choice for demanding conditions, as the securely bonded head and fibreglass handle ensure durability and reliability. The aligned fibres running the full length make the handle up to 10 times stronger than a traditional wooden handle. The hammer also features a grip handle for improved comfort and safety, allowing efficient and safe work.



  • Securely bonded striking head

  • Fibreglass handle with fibres aligned and running the full length.

  • 10× stronger than a wooden handle.

  • Hammer with grip handle.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Material of long handle

Fibre glass

Hammer weight

1500 g

Length of handle

350 mm

Length

350 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information