Gas nozzle Binzel
Gas nozzle Binzel
GASNOZ-MB15
Art.-no.
098496014
EAN 8028485019531
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Type description | MB 15 |
Design | Cylindrical |
Tip diameter | 12 mm |
Diameter | 18 mm |
Length | 53 mm |
Product weight (per item) | 33.000 g |