HSS WN type RN double-ended drill bit
Double ended drill bit HSS WN type RN
DBENDDRL-MET-HSS-RN-4,9MM
Art.-no. 0636999490
EAN 8424448161000
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Assembly drill bit for working in thin-sheet steel, tip angle 130°
Precise drilling
The sturdy twist drill bit with its extra-short design ensures precise drilling.
Self-centring
The split point design ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.
Product information
Datasheets(X)
Application area
For steel
Diameter (Ø) | 4.90 mm |
Shank diameter | 4.90 mm |
Shank style | Cylindrical |
Angle of the tip | 130 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!