Welcome to Würth Latvia For trade customers only

HSS centre drill bit

Centre drill bit HSS DIN 333 shape A
CENTER DRILL D333 1,0X3,15 MM HSS

Art.-no. 0636991010

EAN 8424448400017

Individual price display after login
HSS centre drill bit

Art.-no. 0636991010

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard drill bit for making centring holes in accordance with DIN 332, page 1.

Shape A, right-hand cutting


  • Without protection countersink

  • With straight running surfaces

  • Countersink angle 60°

  • Ø tolerance on the shank: h9 in accordance with DIN 7160
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 333

Cutting material

HSS

Diameter (d1)

1.0 mm

Length (l1)

31.5 mm

Shank diameter (d2)

3.15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information