Welcome to Würth Latvia For trade customers only

Hammer with plastic head

Hammer with plastic head
HAMMER PLASTIC D 40 MM

Art.-no. 0715720091
EAN 4053479952840

Prices for customers after login
Hammer with plastic head

Art.-no. 0715720091

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Interchangeable and unbreakable CELLIDOR heads

  • Varnished ash wood handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / plastic

Material of long handle

Wood

Length of handle

280 mm

Length

320 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information