Welcome to Würth Latvia For trade customers only

Hard metal bit

Impact drill bit cyl. shank, tungsten carbide tip
HARD METALL DRILL 5,0 MM

Art.-no. 0637999050

EAN 4025691088867

Prices for customers after login
Hard metal bit

Art.-no. 0637999050

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For drilling concrete, rock and brick surfaces with a hammer drill.
Suitable for long bits.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

5.0 mm

Length

85 mm

Working length

44.00 mm

Shank diameter

5.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information