Hard metal bit
HARD METALL DRILL 6,0 MM
Art.-no. 0637999060
EAN 4025691088881
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Efficient cylindrical shank drill bit for drilling concrete, stone and brick surfaces.
Carbide-tipped hammer drill bit is the perfect choice for drilling concrete, stone and brick surfaces. The tip ensures durability and efficiency.
- For drilling concrete, stone and brick surfaces
- Cylindrical shank
- Carbide tip
Product information
Datasheets(X)
Diameter (Ø) | 6.0 mm |
Length | 100 mm |
Working length | 54.00 mm |
Shank diameter | 6.0 mm |