Hard metal bit
Impact drill bit cyl. shank, tungsten carbide tip
TWIST DRILL HARDMETAL LONG 8,0 MM
Art.-no. 0637999081
EAN 4025691096022
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For drilling concrete, rock and brick surfaces with a hammer drill.
Suitable for long bits.
Suitable for long bits.
Product information
Datasheets(X)
Diameter (Ø) | 8.0 mm |
Length | 150 mm |
Working length | 85.0 mm |
Shank diameter | 8.0 mm |