Heat-shrink crimp ring connector
Ring connector
RING CONNECTOR M5 YELLOW ,SCHRINK.
Art.-no. 055591544
EAN 4053479785332
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
- Saves time thanks to a 40 % faster shrinking process
- Low risk of damage to connector and cable insulation thanks to low shrinking temperature
Notice
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
Product information
Datasheets(X)
Application area
Dust-proof and damp-proof connections. Good to excellent resistance against petrol, battery acid, diesel, engine oil, anti-freeze, brake fluid, 5% saline solution, isopropyl alcohol.
Min./max. wire cross section | 4-6 mm² |
Colour | Yellow |
Flange hole | M5 |
Min./max. temperature conditions | -55 to 125 °C |
Min. shrinkage temperature | 180 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!