Welcome to Würth Latvia For trade customers only

Heat shrink hose in a dispenser box

Heat shrink hose with internal adhes. in dispenser
HSHRHOSE-BLACK-L4M-(D18-6MM)

Art.-no. 0771018609

EAN 4031026218595

Individual price display after login
Heat shrink hose in a dispenser box

Art.-no. 0771018609

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The adhesive-lined heat shrink tubing is packed in a convenient dispenser box, allowing the product to stay clean and intact

  • The selection contains six different sizes.

  • Covers a broad area of usage. The adhesive in the product gives excellent protection against moisture and unintentional unfastening.

  • The heat shrink hose with thin walls is comfortable to use and is suitable for various applications and a broad range of users. For example, it protects the target against mechanical strain and corrosion.

  • The heat shrink tubing comes on a roll, preventing unnecessary waste.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Diameter

18 mm

Diameter (shrunk)

6 mm

Sleeve-wall thickness when shrunk

2.25 mm

Dielectric strength

15 kV/mm

Min./max. shrinkage temperature

100 to 120 °C

Min./max. temperature conditions

-55 to 125 °C

Material

Polyolefin

Flame-retardant

Yes

Length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information