Hex bit holder
Impact socket, hexagon, 16-mm drive, Ko-ken
HEX BIT 17MM
Art.-no. 576714 304
EAN 4056807030586
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For bit holder 5767 14 300
Product information
Datasheets(X)
![]() | |
Tip type | For hexagon socket |
Length | 40 mm |
Drive type | Hexagon |
Drive | 16 mm |
