Hex socket bit, ProHold, rounded
Bit hexagon socket ProHold
BIT-HEXSKT-14X150MM
Art.-no. 573715014
EAN 0037231316846
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The hex socket bit can be easily attached to the socket without any tools.
The ProHold technology keeps the tip securely in place, but it is still easy to remove without any special tools. The socket bits can be used with all hexagonal sockets.
Product information
Datasheets(X)
Tip size | HEX ball 14 mm |
Tip type | For hexagon socket |
Drive | 14 mm |
Drive type | Outer hexagon |
Length | 150 mm |