Welcome to Würth Latvia For trade customers only

Hexagon nut DIN 934, plain I12I steel

DIN 934 steel I12I plain
NUT-HEX-DIN934-12-WS19-M12

Art.-no. 032000012

EAN 4053479757476

Individual price display after login
Hexagon nut DIN 934, plain I12I steel

Art.-no. 032000012

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 934

Material

Steel

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information