Welcome to Würth Latvia For trade customers only

Hexagon nut, flat profile with fine thread DIN 936, steel, zinc-plated, blue passivated (A2K)

DIN 936 steel zinc plated fine thread
NUT-HEX-DIN936-17H-WS41-(A2K)-M27X1,5

Art.-no. 031927 15

EAN 4011231337106

Individual price display after login
Hexagon nut, flat profile with fine thread DIN 936, steel, zinc-plated, blue passivated (A2K)

Art.-no. 031927 15

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M27 x 1.5

Height (m1)

12 mm

External drive (s1)

WS41

Standards

DIN 936

Material

Steel

Hardness category

17H

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information