Hexagon nut with fine thread DIN 934, steel I8I, zinc-plated yellow chromated (A2C)
NUT-HEX-SIDIN934-I8I-WS14-(A2C)-M10X1,25
Art.-no. 0317010141
EAN 4011231332668
Register now and access more than 125,000 products
Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M10 x 1.25 |
Height (m1) | 8 mm |
External drive (s1) | WS14 |
Standards | DIN 934 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Thread type | Metric thread |
