Hexagon socket bit
Bit hexagon socket C 6,3 (1/4) POWERDRIV
BIT-HEXSKT-WS4-1/4IN-L25MM
Art.-no.
0614176094
EAN 4045989634101
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
C 6.3 (1/4") POWERDRIV
With POWERDRIV
- Force is distributed across the curved surfaces on each side of the hexagon
- This reduces the load on screw and bit
Without POWERDRIV
- Force is exerted only at individual points
- The result: high point load on screw and bit
Product information
Datasheets(X)
Tip size | 4 mm |
Tip type | For hexagon socket |
Drive | 1/4 inch |
Drive type | Outer hexagon |
Length | 25 mm |