Welcome to Würth Latvia For trade customers only

Hexagonal bolt

ASME B18.2.1 steel GR8 plain
UNF GR8 7/16X1 3/8 PLAIN

Art.-no. 0071716138
EAN 4046777732733

Prices for customers after login
Hexagonal bolt

Art.-no. 0071716138

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ASME B18.2.1 steel GR8 plain

The mechanical properties are regulated in SAE J429



The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

7/16 in

Length (l1)

1-3/8 in

Thread type

UNF

External drive (s1)

WS5/8

Material

Steel

Property class

GR8

Surface

Plain

Width across flats

5/8 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information