Hexagonal bolt, imperial, UNF
W-0071 steel GR5 zinc plated UNF
SCR-UNF-GR5-WS3/4-(A2K)-1/2-20X1 1/4
Art.-no. 007112 114
EAN 4011231112390
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
W-0071, steel GR5, galvanised, blue passivated (A2K), UNF (fine thread)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 1/2 in |
Length (l1) | 1-1/4 in |
Thread type | UNF |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 3/4 inch |
Other standard | WN 71 |
