Hexagonal nut, 3xd high WN 6334 steel 6, zinc-plated, blue passivated (A2K)
WN 6334/DIN 6334 steel 6 zinc plated
DIN 6334/4,6 M20X60 ZP
Art.-no.
0369008120
EAN 4053479909035
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
m = 3d
Product information
Datasheets(X)
![]() | |
Gängtyp x nominell diameter (D) | M20 |
Höjd (m1) | 60 mm |
External drive (s1) | WS30 |
Normative | DIN 6334 |
Material | Steel |
Property class | 4 |
Yta | Zinc plated |
Width across corners (e) | 30 mm |
RoHS-kompatibel | Yes |