Hi-Vis jacket
Work jacket Hi-Vis EN 20471
HIVISJAC-EN20471-GREY/YELLOW-XL
Art.-no.
5359344325
EAN 4058794185935
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Hi-Vis work jacket complies with EN ISO 20471:2013 class 2 requirements or EN ISO 20471:2013 class 3 requirements when used together with hi-vis trousers
- Protective Stand-up collar
- ID card pocket
- 2 breast pockets: one has a zip, the other has a flap and a hook-and-loop fastener
- Pen pocket on the chest and diagonal side pockets with hook-and-loop fasteners next to the breast pocket
- Adjustable hook-and-loop fastener at cuffs and hem
- Additional reflectors on the shoulders
- Colours: hi-vis yellow and hi-vis orange, dark grey accentuating colour
- Sizes XS-4XL
- Customisable
Hi-Vis work jacket complies with EN ISO 20471:2013 class 2 requirements or EN ISO 20471:2013 class 3 requirements when used together with hi-vis trousers
Product information
Datasheets(X)
Colour | Grey |
Size | XL |
Material | Cotton / polyester |
Fabric weight per m2 | 250 g |
Standards | EN 20471 |
Washable at | 60°C |