Welcome to Würth Latvia For trade customers only

Ho-Bau screw

Steel zn ptd. Ho-Bau Hi-Lo PT cs mill. head H
PH.FLAT.HD.TAP.SCR.4,2X25.RIBS.HILOW.YZP

Art.-no. 0189964225

EAN 4056807010793

Individual price display after login
Ho-Bau screw

Art.-no. 0189964225

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-coated, double thread. PH countersunk head
The Ho-Bau thin-core thread penetrates well in wood and different boards.
The small head and its "milling ribs" will sink the screw in the hardest of wood or board without splitting the material.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.2 mm

Length (l)

25 mm

Thread length (lg)

19 mm

Head diameter (dh)

7 mm

Thread form

Hilo, double start

Core diameter

2.5 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information