Ho-Bau screw
Steel zn ptd. Ho-Bau Hi-Lo PT cs mill. head H
PH.FLAT.HD.TAP.SCR.4,2X35.RIBS.HILOW.ZP
Art.-no.
0189964235
EAN 4056807010809
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-coated, double thread. PH countersunk head
The Ho-Bau thin-core thread penetrates well in wood and different boards.
The small head and its "milling ribs" will sink the screw in the hardest of wood or board without splitting the material.
The small head and its "milling ribs" will sink the screw in the hardest of wood or board without splitting the material.
Product information
Datasheets(X)
Nominal diameter (d) | 4.2 mm |
Length (l) | 35 mm |
Thread length (lg) | 25 mm |
Head type | Countersunk head 60 degree |
Head diameter (dh) | 7 mm |
Internal drive | H2 |
Thread form | Hilo, double start |
Core diameter | 2.5 mm |
Material | Steel |
Surface | Zinc plated |