Welcome to Würth Latvia For trade customers only

Hole saw HSS-XE BLUE-Line (core drill bit)

HSS-XE hole cutter, Weldon mounting
CREDRL-MET-WELDON-MNT-HSS-XE-BLUE-D20MM

Art.-no. 0630939200

EAN 4053479935775

Individual price display after login
Hole saw HSS-XE BLUE-Line (core drill bit)

Art.-no. 0630939200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mounting Weldon


For magnetic, table, and pillar drills.


Enables drilling wide-diameter holes in thick materials quickly, quietly, and precisely.


With BLUE-Line coating, suited for the following applications: steel, stainless/acid-resistant steel, Hardox/Weldox, cast iron, aluminium.


Benefits compared to full drilling: (MK bit)


– Reduced power consumption.


– No need for pre-drilling or resetting.


– Leaves less burr and flash.


– Three to six times faster drilling.


– Clean and precise hole.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cutting depth

30 mm

Diameter

20 mm

Length

63 mm

Material to be processed

Steel

Shank style

Weldon

Surface

Coated

Cutting material

HSSE

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information