Hole saw HSS-XE BLUE-Line (core drill bit)
HSS-XE hole cutter, Weldon mounting
CREDRL-MET-WELDON-MNT-HSS-XE-BLUE-D28MM
Art.-no. 0630939280
EAN 4053479935904
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Mounting Weldon
For magnetic, table, and pillar drills.
Enables drilling wide-diameter holes in thick materials quickly, quietly, and precisely.
With BLUE-Line coating, suited for the following applications: steel, stainless/acid-resistant steel, Hardox/Weldox, cast iron, aluminium.
Benefits compared to full drilling: (MK bit)
– Reduced power consumption.
– No need for pre-drilling or resetting.
– Leaves less burr and flash.
– Three to six times faster drilling.
– Clean and precise hole.
Product information
Datasheets(X)
Cutting depth | 30 mm |
Diameter | 28 mm |
Length | 63 mm |
Material to be processed | Steel |
Shank style | Weldon |
Surface | Coated |
Cutting material | HSSE |