Hose clip rubber liner Nordic
Hose clip rubber liner, Nordic
PIPE CLAMP WITH RUBBER SEAL 22 MM
Art.-no. 0542915022
EAN 4053479922096
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Holes for 8-mm screws (round + oval)
Tape width 15.9 mm
Rubber EPDM
Tape ZNK
Product information
Datasheets(X)
Width (B) | 15.9 mm |
Nominal diameter (D) | 22.2 mm |
Flange hole (d1) | M8 |
Distance centre of pipe to centre of hole (S) | 22.2 mm |
Material | Steel |
Surface | Hot dip galvanized |
Material of rubber profile | EPDM |
Shore A hardness | 70 |
Min./max. temperature resistance | -40 to 120 °C |