Welcome to Würth Latvia For trade customers only

Hot-melt adhesive Standard

Hot glue for hot glue gun
MLTADH-CLEAR-180MM-500G

Art.-no. 0890100052
EAN 4011231819589

Prices for customers after login
Hot-melt adhesive Standard

Art.-no. 0890100052

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For hot glue gun HKP 220

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of content

500 g

Chemical basis

Ethylene copolymer

Colour

Transparent

Length

195 mm

Density/conditions

0.99 g/cm³ / at 20°C

Viscosity

6750 mPas

Min./max. open time

20-40 s

Min./max. melting temperature

80 to 90 °C

Min./max. temperature resistance

-5 to 68 °C

Shelf life from production

0 Month

Adhesion

Satisfactory

Removability

Satisfactory

Number of pieces

26 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information