ISO 4014 steel 8.8 zinc flake black
SCR-HEX-ISO4014-8.8-WS13-(ZFBHL)-M8X65
Art.-no. 4145708065
EAN 4099618930256
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (l1) | 65 mm |
Head height (k1) | 5.3 mm |
External drive (s1) | WS13 |
Standards | ISO 4014 |
Material | Steel |
Property class | 8.8 |
Surface | Flake zinc black |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread length (metric thread) (b) | 22 mm |
Product class | A |
RoHS-compliant | Yes |