Welcome to Würth Latvia For trade customers only

Ice scraper

Ice scraper with rubber lip
ICESCPR-W.RBRLIP

Art.-no. 0WGE101613

EAN 4053479615981

Individual price display after login
Ice scraper

Art.-no. 0WGE101613

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Snow brush


  • The tips of the hairs are soft and won't scratch your vehicle's paint while brusing away snow

  • 8" wide brush head for heavy snow clearing


Ice scraper


  • Quickly remove ice from vehicle windshields

  • Extendable length using for trucks
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

5200 x 1950 mm

Diameter

1590 mm

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information