Injection adapter WIT-IA for ensuring that mortar-filled drill holes contain no air bubbles
Injector adapter WIT-IA
INJADAPT-RB-(WIT-IA16)-GREY-D19MM
Art.-no.
0903488016
EAN 4048539018512
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
WIT-IA piston plug, suitable for the following injection systems:
- WIT-PE 500, REBAR: European Technical Assessment ETA-07/0313
- WIT-PE 500, REBAR: General construction permit Z-21.8-1834
Product information
Datasheets(X)
Application area
Makes sure that mortar-filled drill holes do not contain any air bubbles
Type description | WIT-IA |
Nominal drill hole diameter | 20 mm |
Suitable for rod diameter | 16 |
Suitable for tension anchor W-ZA | M16 |
Colour | Grey |
Suitable extension | WIT-MV 16 |
Outer diameter | 19 mm |