Welcome to Würth Latvia For trade customers only

Insoles in 3 widths

insoles SML
INLAY SOLE WIDTH M 42

Art.-no. M437343042

EAN 4251402788461

Individual price display after login
Insoles in 3 widths

Art.-no. M437343042

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The innovative insoles give their wearer optimum grip and extra comfort with every step.
  • For narrow/normal/wide feet

  • Antibacterial

  • Anti-static

  • Good moisture absorption and release
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

42

Foot width insole

11 (normal feet)

Washable at

Handwash

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Number of pieces

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information