Insulated corrugated pipe
Corrugated insulation tube
INSUCORTUB-FLEX-10MM
Art.-no. 0771990105
EAN 4053479995007
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Provides protection against heat, UV radiation, moisture and chemicals.
Resistant to alcohols, greases, mineral oils, diesel fuels and petrol
Product information
Datasheets(X)
Application area
E.g. engine compartment, bodywork, vehicle interior, machinery/equipment engineering, switch cabinets, vehicle cable protection against heat, moisture, chemicals and UV radiation
![]() | |
Colour | Black |
Nominal width | 10 mm |
Outer diameter | 12.9 mm |
Internal diameter | 9.8 mm |
Design | Impact-resistant, Medium hard |
Flammability | Self-extinguishing as per UL94 HB |
Load force at 5 cm | 350 N |
Min./max. temperature conditions | -40 to 120 °C |
Material | PA 6 - Polyamide |
Flame-retardant | Yes |
Halogen-free | Yes |
Ultraviolet resistance | Yes |