Welcome to Würth Latvia For trade customers only

Insulated corrugated pipe

Corrugated insulation tube
INSUCORTUB-FLEX-17MM

Art.-no. 0771990171

EAN 4053479995038

Individual price display after login
Insulated corrugated pipe

Art.-no. 0771990171

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Provides protection against heat, UV radiation, moisture and chemicals.

High temperature resistance


  • Temperature range -40 °C to +120 °C

  • Ideal for mechanical engineering and outdoor installations


UV and weather resistant


  • Perfect for outdoor applications and harsh industrial environments


Chemical resistance


  • Resistant to oils, greases and fuels

  • Secure cable management, even in oily production areas


Halogen-free and self-extinguishing (UL94 HB)


  • Increased safety in the event of a fire


Durable and retains its shape


  • For permanent cable routing without readjustment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The insulated corrugated pipe PA6 is ideally suited for use in demanding environments such as the automotive industry, mechanical engineering, electrical installations and outdoor areas where UV, weather and chemical resistance are required.

Colour

Black

Nominal width

17 mm

Outer diameter

21 mm

Internal diameter

16.6 mm

Design

Impact-resistant, Medium hard

Flammability

Self-extinguishing as per UL94 HB

Load force at 5 cm

350 N

Min./max. temperature conditions

-40 to 120 °C

Material

PA 6 - Polyamide

Flame-retardant

Yes

Halogen-free

Yes

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information