Insulated terminal fork, polyamide insulation
Crimp cable lug insulated PA fork shape
CRMPCBLLUG-INSU-BRANCH-BLUE-M4
Art.-no. 055899532
EAN 4053479916354
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
-40 to +105 °C
NoticeUL E318463-approved
Product information
Datasheets(X)
Min./max. wire cross section | 1.5-2.5 mm² |
Colour | Blue |
Flange hole | M4 |
Length of pin | 10.6 mm |
Length | 20.6 mm |
Max. nominal voltage | 600 V/AC/DC |
Material | Copper |
Surface | Tin plated |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |