Jigsaw blade assortment Multiblade, 40 pcs
Jigsaw blade assortment Multiblade, mixed 40 pcs
JIGSAWBLDE-SORT-MULTIBLADE-75YEARS-40PCS
Art.-no. 0608000075
EAN 4062856166596
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For sawing thin and thick materials.
For thin and thick material and fast cutting
Due to the progressive tooth pitch, the jigsaw blade can be used for the fast cutting of different material thicknesses at the same time
Product information
Datasheets(X)
Jigsaw blade assortment Multiblade, 40  including:
10
x
Description:
100 mm; 1.2-2.6 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity:
10
x
20
x
Description:
Min./max teeth spacing: 2-3 mm; Working length: 90 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity:
20
x
10
x
Jigsaw blade, construction, three stars multiblade
JIGSAWBLDE-CNST-5PCS-MULTIBLADE-105MM
Description:
132 mm; 2.4-5 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity:
10
x
1
x
Multiblade Longlife four-star construction jigsaw blade
JIGSAWBLDE-CNST-3PCS-MULTIBLADE-LL-105MM
Description:
With an extremely long service life in extreme applications. For thin and thick materials and, at the same time, a fast and clean cut.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).