Job+ T-shirt
T-Shirt Job+
T-SHIRT JOB+ GREY 4XL
Art.-no.
M446209006
EAN 4251792861386
Prices for customers after login



Exclusively for trade customers
Register now and access more than 125,000 products
T-shirt with excellent comfort fit
- Cotton jersey
- Round neck, tailored cut
- Reinforcement tape at the neck
Product information
Datasheets(X)
Colour | Grey |
Size | 4XL |
Material | 93% cotton, 7% viscose |
Fabric weight per m2 | 150 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean |