Welcome to Würth Latvia For trade customers only

KGX cloth-backed sanding belt parquet

Sanding belt parquet aluminium oxide
SNDBL-WOVN-KGX-P16-200X750MM

Art.-no. 067575016

EAN 4024835323383

Individual price display after login
KGX cloth-backed sanding belt parquet

Art.-no. 067575016

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sanding parquet floors
Notice

With this closure system, the belt can also be tensioned against the running direction. If the belt becomes clogged in one running direction, it is possible to turn it around.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Levelling old, warped floorboards and newly laid flooring

  • Sanding old parquet floors

  • Sanding and finish sanding newly laid parquet floors

  • Sanding cork floors
Instructions

Sanding steps in floor processing



1. Pre-sanding


Levelling of the laid wooden floor normally occurs in the first sanding stages. Here, the floor is pre-treated with a relatively coarse-grain abrasive and sanded flat to a large extent.


Caution: Unevenness in the sub-floor can only partially be remedied by sanding down.



2. Mid-range sanding


The mid-range sanding leads to refinement of the surface. The more precise the co-ordination of the sanding stages and the finer the sanding, the more attractive the surface will be. Parts of the floor must be plugged up after mid-range sanding.



3. Fine sanding


Before the floor is treated with waxes, glazes or sealants, the last stage of sanding, fine sanding, takes place.


In general, the following applies: The more precise the co-ordination of the sanding stages and the finer the sanding, the better the surface will be.



In general, there are no rules governing the sanding of wooden floors which provide detailed information on which grains must be used for sanding. It always depends on the floor in each individual case.

Width x length

200 mm x 750 mm

Design

Würth wavy seal

Grid size

P16

Suitable machines

Lägler Hummel, Pallman Cobra

Material of abrasive medium

Special corundum with high cutting performance

Backing material

X-weight cloth

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information