LED work light BULLPRO BULLY 3000
WRKLGHT-VEH-BULLPRO-BULLY-3000
Art.-no. 9501047686
EAN 6438255107276
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Form | Square |
Luminous flux | 3341 lm |
Lamp type | LED |
Colour temperature | 5500 K |
Number of LEDs | 8 PCS |
Nominal voltage | 13.7 V |
Material of headlight lens | Plastic |
Cable connection | Deutsch DT |
Cable length | 500 mm |
Min./max. nominal voltage | 12 / 48 V |
Width x height x depth | 76 x 76 x 63 mm |
IP protection class | IP 67, IP 69K |
Min./max. temperature conditions | 10 to 30 °C |
Material of housing | Aluminium |