LED work light BULLPRO SPECTRUM SQUARE 54
WRKLGHT-VEH-LED-(BULLPRO SPECTRUM SQ 54)
Art.-no. 9501021990
EAN 4068362081750
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Form | Square |
Luminous flux | 6050 lm |
Lamp type | LED |
Colour temperature | 5000 K |
Number of LEDs | 36 PCS |
Nominal voltage | 32 V |
Material of headlight lens | Plastic |
Cable connection | Deutsch DT |
Cable length | 10 dm |
Min./max. nominal voltage | 9 / 32 V |
Width x height x depth | 101 x 101 x 45 mm |
IP protection class | IP 68/max. 2 m |
Min./max. temperature conditions | 20 to 60 °C |
Material of housing | Aluminium |