Welcome to Würth Latvia For trade customers only

LED work light

LED work light 6x3 W LED light
LED LIGHT

Art.-no. 0812450311

EAN 4053479955186

Individual price display after login
LED work light

Art.-no. 0812450311

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Voltage 10–30 V

  • LED 6 x 3 W

  • Wide light pattern

  • Ø 115 mm

  • Cable 0.4 m

  • IP 68
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Depth

40 mm

Min. temperature conditions

-40 °C

Max. temperature conditions

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information