Lance drill bit
Standard tile drill
HARD METALL DRILL 5,0 MM
Art.-no. 0641990050
EAN 4053479937076
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- With cylindrical shank
- Material cutting blade: Carbide
- Surface: Blast-cleaned sphere
Notice
- Caution: Disable the hammer mechanism when drilling
- Low speeds and adequate cooling improve drilling results
Product information
Datasheets(X)
Application area
For drilling into vertically perforated stone, Poroton, glass, tiles, ceramic and porcelain.
Diameter (Ø) | 5.0 mm |
Length | 65 mm |
Shank diameter | 3.9 mm |