Welcome to Würth Latvia For trade customers only

Lance drill bit

Standard tile drill
HARD METALL DRILL 8,0 MM

Art.-no. 0641990080

EAN 4053479937090

Prices for customers after login
Lance drill bit

Art.-no. 0641990080

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • With cylindrical shank

  • Material cutting blade: Carbide

  • Surface: Blast-cleaned sphere
Notice
  • Caution: Disable the hammer mechanism when drilling

  • Low speeds and adequate cooling improve drilling results
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For drilling into vertically perforated stone, Poroton, glass, tiles, ceramic and porcelain.

Diameter (Ø)

8.0 mm

Length

70 mm

Shank diameter

5.35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information