Left-handed drill bit, HSS, rapid steel, DIN 338NL, cylinder shank
Drill bit, HSS, DIN 338, type N, left-handed
TWIST DRILL LEFT HAND 4,0M HSS D388
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Used to remove snapped screws and bolts.
Product information
Datasheets(X)
Material to be processed | Steel |
Design | Left-hand cutting |
Diameter (Ø) | 4.0 mm |
Length (l1) | 75 mm |
Chip flute length (l2) | 43 mm |
Shank diameter | 4.0 mm |
Shank style | Cylindrical |
Cutting material | HSS |
Angle of the tip | 118 Degree |