Lever switch
Toggle switch
TUMBLERSWITCH
Art.-no. 096380 978
EAN 4053479971681
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Durable metal lever
Universal coupling used in low-current installations
2-phase and 3-phase couplings are also available with a reversible function
The couplings have 6.3-mm open push-in fittings
Extremely easy to install
The cable connector type should be observed, as this will affect the installation depth; if the connector is straight, the installation depth is substantially increased
Product information
Datasheets(X)
Application areaE.g. work light installations
Nominal voltage | 24 V/DC |
Number of electrical poles | 3 PCS |
Length | 29.2 mm |
Width | 16 mm |
Height | 55 mm |
Material | Plastic/steel |
Installation depth | 34 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!