Light-duty rope thimble DIN 6899, zinc-plated steel, blue passivated (A2K)
DIN 6899 steel zinc plated
DIN6899 10 MM
Art.-no.
0522900010
EAN 4053479917849
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 6899 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | B |
Suitable for wire diameter (d1) | 10 mm |
Internal diameter (d2) | 24 mm |
Width (b1) | 10 mm |
